- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 12 1/2 in Bolt Hole Spacing
| Housing Height | 8 1/2 in |
| Handle / Housing Material | Cast Iron |
| Locking Device | Eccentric Cam Locking Collar |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| End Type | Open End |
| Grease Fitting Size | 1/8 in NPT |
| Base Height | 2 5/8 in |
| Bolt Holes | 4 |
| Bolt Size | 3/4 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 200 °F, 225 °F |
| Length Through Bore | 5.1875 in |
| Seal Type | Light Contact Seals |
| Lubrication | Exxon Ronex MP |
| Base Width | 4 1/2 in |
| Series | 3000 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/4 in |
| Insert Type | Steel Insert |
| RPM [Max] | 1400 rpm |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Min] | -20 °F |
| Bolt Hole Spacing - Width | 2.25 in |
| Size Code | 11 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 12 1/2 in |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Shaft Dia. | 3.9375 in |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 15 1/4 in |
| Weight | 61.0 LB |
| EAN or UPC | 698210909727 |

