- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/8 in Shaft Diameter
| Shape | Round |
| Housing Material | Cast Iron |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 4 in |
| Bolt Hole Spacing | 4 49/64 in |
| Bearing Standoff Distance | 3/32 in |
| Style | 4-Bolt Flange |
| Series | 2000 |
| Housing Length | 8 1/8 in |
| Flange Thickness | 3/4 in |
| Bearing Design | Fixed |
| Inner Ring Hub Diameter | 2 29/32 in |
| Bolt Circle Radius | 3 3/8 in |
| Seal Type | Single Lip Light Contact Seals |
| Length Through Bore | 3.5 in |
| RPM [Max] | 2300 rpm |
| Set Screw Torque | 680 in lb |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Housing Diameter | 5 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Dia. | 6 3/4 in |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 in NPT |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 2.375 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Collar O.D. | 3 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Size Code | 8 |
| Lubricant Type | Exxon Ronex MP |
| Weight | 16.7 LB |
| EAN or UPC | 698210706050 |

