- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 1/2 in Shaft Diameter
| Special Features | No Lubrication in Unit |
| Bolt Circle Dia. | 6 3/4 in |
| Flange Thickness | 3/4 in |
| Bore Range [Max] | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Single Setscrew Locking Collar |
| Size Code | 8 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 49/64 in |
| Pilot Diameter | 5.4375 in |
| Inch/Metric | Inch |
| Housing Length | 8 1/8 in |
| Shape | Round |
| Bearing Type | Spherical Roller Bearing |
| Series | 2000 |
| Shaft Dia. | 2.5 in |
| Bore Range [Min] | 0.75 in |
| Lubrication | Relubricatable |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Misalignment Range | ±1 1/2° |
| Duty | Heavy-Duty |
| Length Through Bore | 3.5 in |
| End Type | Open End |
| Bearing Design | Fixed |
| Housing Construction | 1 Piece |
| Seal Type | Single Lip Light Contact Seals |
| Weight | 16.4 LB |
| EAN or UPC | 698210879945 |

