- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 15/16 in Shaft Diameter
| Grease Fitting Size | 1/8 in NPT |
| Inch/Metric | Inch |
| Housing Diameter | 6 1/4 in |
| Set Screw Torque | 680 in lb |
| Bolt Circle Radius | 3 15/16 in |
| Bolt Size | 3/4 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.9375 in |
| Length Through Bore | 4 in |
| Collar O.D. | 4 1/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Shape | Round |
| RPM [Max] | 1900 rpm |
| Seal Type | Single Lip Light Contact Seals |
| Bore Range [Max] | 4 in |
| Bearing Standoff Distance | 3/32 in |
| Housing Construction | 1 Piece |
| Pilot Diameter | 6.3125 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Length | 9 1/2 in |
| Misalignment Range | ±1 1/2° |
| Lubrication | Relubricatable |
| Size Code | 9 |
| Bolt Hole Spacing | 5 9/16 in |
| Style | 4-Bolt Piloted Flange |
| Series | 2000 |
| Bore Range [Min] | 0.75 in |
| Inner Ring Hub Diameter | 3 3/8 in |
| Duty | Heavy-Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 7 7/8 in |
| Flange Thickness | 7/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Weight | 23.8 LB |
| EAN or UPC | 698210706708 |

