Rexnord Corp.
KBR3215G
3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103646821
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Cam Locking Collar |
| Bore Dia. [Max] | 3 15/16 in |
| Bearing Design | Non-Expansion |
| Series | 3000 |
| Shaft Dia. | 2.9375 in |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Seal Type | Light Contact Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Weight | 22.3 LB |
| EAN or UPC | 793699680713 |
