Rexnord Corp.
KBR531578
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102742517
- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Seal Type | Light Contact Seals |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Retainer Material | Steel |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Shaft Dia. | 3.9375 in |
| Bore Dia. [Max] | 7 in |
| Weight | 53.1 LB |
| EAN or UPC | 662864356640 |
