Rexnord Corp.
KBR540066
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103193547
- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Seal Type | Light Contact Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Weight | 52.0 LB |
| EAN or UPC | 698210905088 |
