- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 1/4 in Shaft Diameter
| Seal Type | Single Lip Light Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Shape | Square |
| Bore Range [Min] | 1.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Shaft Dia. | 2.25 in |
| Bore Range [Max] | 4 in |
| Series | 2000 |
| Flange Type | 4-Bolt Flange |
| Weight | 13.5 LB |
| EAN or UPC | 793699964806 |

