- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 15/16 in Shaft Diameter
| End Type | Open End |
| Misalignment Range | ±1 1/2° |
| Locking Device | Double Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Set Screw Torque | 680 in lb |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Fixed |
| Style | 4-Bolt Piloted Flange |
| Duty | Heavy-Duty |
| Bolt Size | 3/4 in |
| Bore Range [Max] | 5 in |
| Flange Thickness | 7/8 in |
| Bolt Circle Dia. | 8 1/2 in |
| Series | 5000 |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 4 1/16 in |
| RPM [Max] | 1900 rpm |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Housing Length | 7 3/4 in |
| Length Through Bore | 4.875 in |
| Seal Type | Single Lip Light Contact Seals |
| Lubrication | Relubricatable |
| Pilot Diameter | 6.3125 in |
| Size Code | 9 |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 in NPT |
| Shape | Square |
| Mounted Unit Duty | Heavy-Duty |
| Housing Diameter | 6 1/2 in |
| Bolt Circle Radius | 4 1/4 in |
| Bolt Hole Spacing | 6 1/64 in |
| Bore Range [Min] | 1.4375 in |
| Weight | 25.4 LB |
| EAN or UPC | 698210705732 |

