- Center Pull Take-Up Type
- 1 15/16 in Shaft Diameter
- 6 in Travel
- Spherical Roller Bearing Type
| Seal Type | Single Lip Light Contact Seals |
| Shaft Dia. | 1.9375 in |
| Bolt Size | 1/2 in |
| Base Width | 3 1/2 in |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 1/2 in |
| Travel | 6 in |
| Take-Up Types | Center Pull |
| Weight | 50.0 LB |
| EAN or UPC | 698210705497 |

