- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 7 in Travel
- Spherical Roller Bearing Type
| Travel | 7 in |
| Base Width | 4 in |
| Take-Up Types | Center Pull |
| Locking Device | Double Setscrew Locking Collar |
| Shaft Dia. | 2.4375 in |
| Base Height | 3/4 in |
| Type | Spherical Roller Bearing |
| Seal Type | Single Lip Light Contact Seals |
| Bolt Size | 5/8 in |
| Weight | 74.0 LB |
| EAN or UPC | 698210705503 |

