Skip to content Skip to navigation menu
2000 Series Spherical Roller Bearing Cartridge Unit

KMC2107

2000 Series Spherical Roller Bearing Cartridge Unit
Item #101516453
  • Spherical Roller Bearing Cartridge Unit
  • 1 7/16 in Shaft Diameter
  • 3.437 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
2000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Cartridge Unit
  • 1 7/16 in Shaft Diameter
  • 3.437 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Bore Dia. [Max] 4 in
Length Through Bore 2.875 in
Shaft Dia. 1.4375 in
Locking Device Single Setscrew Locking Collar
Special Features None
Bore Dia. [Min] 3/4 in
Slot Width 0.53 in
Collar O.D. 2 5/16 in
Size Code 4
Dynamic Load Rating 20840 lbf
Seal Type Light Contact Seals
Temperature Range [Max] 225 °F
Slot Length 29/32 in
RPM [Max] 3600 rpm
Lubrication Relubricatable
Housing Width 2 3/16 in
Static Load Rating [Max] 20900 lbf
Bearing Design Non-Expansion
Misalignment Range ±1 1/2°
Grease Fitting Size 1/8 in NPT
Housing Material Cast Iron
Lubricant Type Exxon Ronex MP
Inch/Metric Inch
Type Spherical Roller Bearing
Set Screw Torque 325 in lb
Series 2000
Cartridge Length 2 3/16 in
Temperature Range [Min] -40 °F
Overall Width 2 7/8 in
Outside Dia. 3.437 in
Weight 3.9 LB
EAN or UPC 698210704551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison