- Spherical Roller Bearing Cartridge Unit
- 2 1/4 in Shaft Diameter
- 4.531 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 2.25 in |
| Static Load Rating [Max] | 44400 lbf |
| Length Through Bore | 3.3125 in |
| Bore Dia. [Max] | 4 in |
| Slot Width | 0.53 in |
| Dynamic Load Rating | 38020 lbf |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 3/4 in |
| Cartridge Length | 2 9/16 in |
| Outside Dia. | 4.531 in |
| Bearing Design | Non-Expansion |
| Size Code | 7 |
| Inch/Metric | Inch |
| Set Screw Torque | 460 in lb |
| Misalignment Range | ±1 1/2° |
| Special Features | None |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Seal Type | Light Contact Seals |
| Slot Length | 29/32 in |
| Temperature Range [Min] | -40 °F |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Overall Width | 3 5/16 in |
| Series | 2000 |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Housing Width | 2 9/16 in |
| RPM [Max] | 2500 rpm |
| Collar O.D. | 3 1/4 in |
| Weight | 9.5 LB |
| EAN or UPC | 698210704599 |

