Skip to content Skip to navigation menu
2000 Series Spherical Roller Bearing Cartridge Unit

KMC2308

2000 Series Spherical Roller Bearing Cartridge Unit
Item #101513765
  • Spherical Roller Bearing Cartridge Unit
  • 3 1/2 in Shaft Diameter
  • 6.75 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
2000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Cartridge Unit
  • 3 1/2 in Shaft Diameter
  • 6.75 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Shaft Dia. 3.5 in
Special Features None
Bore Dia. [Max] 4 in
Housing Width 3 7/16 in
Inch/Metric Inch
Type Spherical Roller Bearing
Seal Type Light Contact Seals
Slot Width 0.59 in
Bore Dia. [Min] 3/4 in
Dynamic Load Rating 86670 lbf
Slot Length 1 1/16 in
Outside Dia. 6.75 in
Bearing Design Non-Expansion
Collar O.D. 4 29/32 in
Static Load Rating [Max] 90700 lbf
Set Screw Torque 680 in lb
RPM [Max] 1700 rpm
Series 2000
Housing Material Cast Iron
Temperature Range [Min] -40 °F
Length Through Bore 4.375 in
Lubrication Relubricatable
Misalignment Range ±1 1/2°
Grease Fitting Size 1/8 in NPT
Lubricant Type Exxon Ronex MP
Temperature Range [Max] 225 °F
Cartridge Length 3 7/16 in
Locking Device Single Setscrew Locking Collar
Overall Width 4 3/8 in
Size Code 10
Weight 20.0 LB
EAN or UPC 698210704674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison