- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Min] | 1 15/16 in |
| Shaft Dia. | 3.4375 in |
| Locking Device | Adapter Mounted |
| Series | 9000 |
| Bore Dia. [Max] | 6 7/16 in |
| Seal Type | Light Contact Seals |
| Bearing Design | Fixed |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Weight | 39.4 LB |
| EAN or UPC | 698210946876 |

