- Top Angle Protected Screw Take-Up Type
- 3 7/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Travel | 24 in |
| Type | Spherical Roller Bearing |
| Take-Up Types | Top Angle Protected Screw |
| Base Height | 2 in |
| Base Width | 4 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Size | 3/4 in |
| Shaft Dia. | 3.4375 in |
| Seal Type | Single Lip Light Contact Seals |
| Weight | 141.0 LB |
| EAN or UPC | 698210704070 |

