Skip to content Skip to navigation menu
Rexnord Corp.KNT6220018

KNT6220018

Take-up Assembly
Item #101864464
  • Top Angle Protected Screw Take-Up Type
  • 2 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
Rexnord Corp.KNT6220018
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Top Angle Protected Screw Take-Up Type
  • 2 in Shaft Diameter
  • 18 in Travel
  • Spherical Roller Bearing Type
Travel 18 in
Shaft Dia. 2 in
Type Spherical Roller Bearing
Base Height 1 3/4 in
Base Width 3 1/2 in
Take-Up Types Top Angle Protected Screw
Seal Type Single Lip Light Contact Seals
Locking Device Single Setscrew Locking Collar
Bolt Size 5/8 in
Weight 50.0 LB
EAN or UPC 698210704193
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison