- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange Type
- 3/4 in Shaft Diameter
| Shaft Dia. | 0.75 in |
| Housing Material | Cast Iron |
| Shape | Round |
| Series | 2000 |
| Bore Range [Max] | 4 in |
| Flange Thickness | 19/32 in |
| Misalignment Range | ±1 1/2° |
| Bore Range [Min] | 0.75 in |
| Bearing Type | Spherical Roller Bearing |
| Style | 3-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Lubrication | Relubricatable |
| Size Code | 2 |
| Bolt Hole Spacing | N/A |
| Special Features | Mobilith AW2 Grease |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 4 1/8 in |
| Duty | Heavy-Duty |
| Flange Type | 3-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Housing Length | 5 1/8 in |
| Length Through Bore | 2.5625 in |
| Housing Construction | 1 Piece |
| Bearing Design | Fixed |
| End Type | Open End |
| Inch/Metric | Inch |
| Weight | 4.3 LB |
| EAN or UPC | 698210010294 |

