- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Max] | 4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Shape | Round |
| Locking Device | Single Setscrew Locking Collar |
| Series | 2000 |
| Bore Range [Min] | 0.75 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Weight | 16.6 LB |
| EAN or UPC | 698210859138 |

