- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 11/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Series | 2000 |
| Shape | Round |
| Bore Range [Max] | 4 in |
| Shaft Dia. | 3.6875 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Range [Min] | 0.75 in |
| Weight | 56.0 LB |
| EAN or UPC | 698210870256 |

