- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
- Spherical bearing design accomodates continual misalignment.
- Collar is larger, thicker, and heavier to provide increased surface area contact with shaft.
- Threaded cover and microlock design allows bearing clearance adjustment, off-the-shelf units to meet special requirements.
- Wedges tight during operation, even if setscrews loosen.
- Carburized (case-hardened) inner ring resists fracturing, even under heavy loads
- Units are completely preassembled, preadjusted, greased, sealed, and ready to mount.
- Grips tight, even with undersized shafting.
| Flange Thickness | 3/4 in |
| Bolt Hole Spacing | 4 49/64 in |
| End Type | Open End |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 460 in lb |
| Bolt Circle Radius | 3 3/8 in |
| RPM [Max] | 2000 rpm |
| Temperature Range [Min] | -40 °F |
| Bearing Design | Fixed |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Inner Ring Hub Diameter | 2 29/32 in |
| Bore Range [Min] | 1.4375 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Collar Extension | 1 1/64 in |
| Housing Material | Cast Iron |
| Collar O.D. | 3 9/16 in |
| Length Through Bore | 3.65625 in |
| Bolt Circle Dia. | 6 3/4 in |
| Size Code | 8 |
| Housing Height | 8 1/8 in |
| Housing Length | 8 1/8 in |
| Inch/Metric | Inch |
| Housing Diameter | 5 3/8 in |
| Lubricant Type | Exxon Ronex MP |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Overall Width | 4 3/32 in |
| Shape | Round |
| Bolt Size | 5/8 in |
| Duty | Heavy-Duty |
| Bore Range [Max] | 3.9375 in |
| Series | 3000 |
| Bearing Standoff Distance | 3/32 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.4375 in |
| Locking Device | Eccentric Cam Locking Collar |
| Weight | 16.6 LB |
| EAN or UPC | 698210910587 |

