- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Single Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 8.7 LB |
| EAN or UPC | 698210000387 |

