Rexnord Corp.
MBR2215V
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102448577
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shape | Round |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 3/4 in |
| Bearing Design | Fixed |
| Shaft Dia. | 2.9375 in |
| Series | 2000 |
| Housing Material | Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Weight | 22.3 LB |
| EAN or UPC | 698210211097 |
