Rexnord Corp.
MBR240078
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103322940
- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Max] | 4 in |
| Shape | Round |
| Flange Type | 4-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Retainer Material | Steel |
| Bearing Design | Non-Expansion |
| Series | 2000 |
| Bore Dia. [Min] | 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 4 in |
| Weight | 48.5 LB |
| EAN or UPC | 793699675801 |
