Rexnord Corp.
MBR520846
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101527175
- Spherical Roller Bearing Cartridge Unit
- 2 1/2 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Flange Thickness | 0.75 in |
| Bolt Circle Dia. | 7 1/2 in |
| Bolt Hole Spacing | 5 19/64 in |
| Housing Construction | 1 Piece |
| Series | 5000 |
| Length Through Bore | 4.875 in |
| End Type | Open End |
| Style | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Bearing Type | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Size Code | 9 |
| Bore Dia. [Max] | 7 in |
| Mounted Unit Duty | Heavy-Duty |
| Bore Dia. [Min] | 1 7/16 in |
| Inch/Metric | Inch |
| Shape | Round |
| Shaft Dia. | 2.5 in |
| Housing Length | 8 3/4 in |
| Misalignment Range | ±1 1/2° |
| Weight | 26.1 LB |
| EAN or UPC | 698210009991 |
