Rexnord Corp.
MBR5408Y
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103192497
- Spherical Roller Bearing Cartridge Unit
- 4 1/2 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Flange Pilot Diameter | 10 1/4 in |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 7 in |
| Collar O.D. | 6 3/16 in |
| Shaft Dia. | 4.5 in |
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Pilot Depth | 2 in |
| Flange Type | 6-Bolt Flange |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Set Screw Torque | 1350 in lb |
| Length Through Bore | 6.25 in |
| Shape | Round |
| Grease Fitting Size | 1/4 in NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Series | 5000 |
| Flange Thickness | 1 in |
| Housing Length | 13 1/2 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Circle Radius | 5 7/8 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 1100 rpm |
| Weight | 83.0 LB |
| EAN or UPC | 698210010188 |
