Rexnord Corp.
MBR6115
6000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101534440
- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Shurlok Adapter Mounted |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Spacing | 3 51/64 in |
| Bolt Size | 7/16 in |
| Pilot Depth | 7/8 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.64063 in |
| Shaft Dia. | 1.9375 in |
| Shape | Round |
| Lubricant Type | Exxon Ronex MP |
| Type | Spherical Roller Bearing |
| Flange Pilot Diameter | 4 1/2 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 2500 rpm |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Design | Fixed |
| Housing Length | 6 3/8 in |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 2 55/64 in |
| Series | 6000 |
| Bolt Circle Radius | 2 11/16 in |
| Flange Thickness | 9/16 in |
| Bore Dia. [Max] | 6 15/16 in |
| Weight | 8.8 LB |
| EAN or UPC | 793699901436 |
