Rexnord Corp.
MBR6415
6000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101548931
- Spherical Roller Bearing Cartridge Unit
- 4 15/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/4 in NPT |
| Locking Device | Shurlok Adapter Mounted |
| Housing Length | 14 3/4 in |
| Flange Type | 6-Bolt Flange |
| Pilot Depth | 2 1/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 7.9375 in |
| Locknut Outside Diameter | 6 61/64 in |
| Temperature Range [Max] | 225 °F |
| Flange Pilot Diameter | 11 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Size | 7/8 in |
| Shape | Round |
| Bore Dia. [Max] | 6 15/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Series | 6000 |
| Bearing Design | Fixed |
| Bolt Circle Radius | 6 3/8 in |
| Bolt Hole Spacing | 6 3/8 in |
| Shaft Dia. | 4.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 290 to 325 in lb |
| Flange Thickness | 1 1/4 in |
| RPM [Max] | 1000 rpm |
| Weight | 128.0 LB |
| EAN or UPC | 793699903157 |
