- 6-Bolt Piloted Flange
- 4 7/16" Shaft Size
- 5 7/8" Bolt Spacing
- 12 3/4" Bolt Circle
- Cast Iron
| Bolt Circle Dia. | 12 3/4 in |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Shaft Dia. | 4.4375 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Size Code | 13 |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 7/8 in |
| Lubrication | Relubricatable |
| Style | 6-Bolt Piloted Flange |
| Flange Type | Piloted Flange, 6-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Housing Length | 14 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Heavy Contact Seals |
| Flange Thickness | 1 in |
| Weight | 128.0 LB |
| EAN or UPC | 698210926403 |

