- Spherical Roller Bearing Cartridge Unit
- 2 5/8 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 2.625 in |
| Series | 6000 |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Dia. [Max] | 4 15/16 in |
| Locking Device | Shurlok Adapter Mounted |
| Housing Material | Steel |
| Weight | 12.3 LB |
| EAN or UPC | 662864362658 |

