Skip to content Skip to navigation menu
Rexnord Corp.MEP2065MM

MEP2065MM

Solid Pillow Block
Item #103191798
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 65 mm Shaft Diameter
  • 69.85 mm Center Line To Base Dimension
Rexnord Corp.MEP2065MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 65 mm Shaft Diameter
  • 69.85 mm Center Line To Base Dimension
Handle / Housing Material Cast Iron
Base Length 266.7 mm
Flange Type 2-Bolt Flange
Seal Type Spring Loaded Heavy Contact Seals
Locking Device Single Setscrew Locking Collar
Grease Fitting Size 1/8 in NPT
Lubrication Exxon Ronex MP
Temperature Range [Max] 225 °F
Housing Height 139.7 mm
Bolt Size 16 mm
Bearing Type Spherical Roller Bearing
RPM [Max] 2000 rpm
Shaft Dia. 65 mm
Length Through Bore 88.9 mm
Center Line to Base Dimension [Min] 69.850 mm
Base Width 68.26 mm
Base Height 41.28 mm
Bearing Design Fixed
Weight 14.3 LB
EAN or UPC 698210895129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison