- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 5 in |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Series | 5000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shape | Square |
| Retainer Material | Steel |
| Shaft Dia. | 2.1875 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 13.7 LB |
| EAN or UPC | 793699460780 |

