- 6-Bolt Flange
- 3 11/16" Shaft Size
- 6 7/16" Bolt Spacing
- 12 7/8" Bolt Circle
- Cast Iron
| Flange Type | 6-Bolt Flange |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 3.6875 in |
| Bolt Circle Dia. | 12 7/8 in |
| Inch/Metric | Inch |
| Misalignment Range | ±1 1/2° |
| Duty | Heavy-Duty |
| Housing Length | 15 1/8 in |
| Lubrication | Relubricatable |
| Size Code | 12 |
| Length Through Bore | 5.53125 in |
| Housing Construction | 1 Piece |
| Style | 6-Bolt Flange |
| Bolt Hole Spacing | 6 7/16 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Seal Type | Heavy Contact Seals |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1 1/4 in |
| Weight | 96.0 LB |
| EAN or UPC | 698210011802 |

