- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 3 9/16 in |
| Housing Diameter | 6 in |
| Grease Fitting Size | 1/8 in NPT |
| Series | 5000 |
| Shape | Square |
| Lubricant Type | Exxon Ronex MP |
| Bore Range [Max] | 5 in |
| Set Screw Torque | 680 in lb |
| Flange Thickness | 3/4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bolt Circle Radius | 3 9/16 in |
| Temperature Range [Max] | 225 °F |
| Bore Range [Min] | 1.4375 in |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 2000 rpm |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Length Through Bore | 4.375 in |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 5 1/32 in |
| Weight | 20.3 LB |
| EAN or UPC | 698210701772 |

