- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Seal Type | Spring Loaded Heavy Contact Seals |
| Take-Up Types | Center Pull |
| Shaft Dia. | 2.4375 in |
| Travel | 12 in |
| Locking Device | Double Setscrew Locking Collar |
| Type | Spherical Roller Bearing |
| Weight | 90.0 LB |
| EAN or UPC | 698210011376 |

