- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 1200 rpm |
| Special Features | Anti Fretting Bore |
| Overall Width | 5 3/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 134190 lbf |
| Outside Dia. | 8.125 in |
| Bore Dia. [Max] | 4 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Width | 4 1/8 in |
| Size Code | 11 |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 3.9375 in |
| Series | 2000 |
| Misalignment Range | ±1 1/2° |
| Length Through Bore | 5.1875 in |
| Bearing Design | Fixed |
| Collar O.D. | 5 5/8 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 137000 lbf |
| Type | Spherical Roller Bearing |
| Weight | 36.5 LB |
| EAN or UPC | 698210894375 |

