- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Max] | 4 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Series | 2000 |
| Weight | 35.8 LB |
| EAN or UPC | 793699735642 |

