- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 4.125 in Outside Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
| Length Through Bore | 3.28125 in |
| Cartridge Length | 2 7/16 in |
| Shaft Dia. | 1.9375 in |
| Misalignment Range | ±1 1/2° |
| Special Features | None |
| Dynamic Load Rating | 30350 lbf |
| Bore Dia. [Max] | 3 15/16 in |
| Set Screw Torque | 325 in lb |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Cam Locking Collar |
| Outside Dia. | 4.125 in |
| Series | 3000 |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2500 rpm |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Size Code | 6 |
| Static Load Rating [Max] | 33200 lbf |
| Inch/Metric | Inch |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bore Dia. [Min] | 1 7/16 in |
| Temperature Range [Min] | -40 °F |
| Housing Width | 2 7/16 in |
| Collar O.D. | 2 3/4 in |
| Weight | 5.8 LB |
| EAN or UPC | 698210911638 |

