- Spherical Roller Bearing Cartridge Unit
- 4 15/16 in Shaft Diameter
- 10.437 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Housing Material | Cast Iron |
| Dynamic Load Rating | 194580 lbf |
| Lubricant Type | Exxon Ronex MP |
| Special Features | None |
| Grease Fitting Size | 1/4 in NPT |
| Type | Spherical Roller Bearing |
| Collar O.D. | 7 1/16 in |
| Inch/Metric | Inch |
| Size Code | 13 |
| Outside Dia. | 10.437 in |
| Housing Width | 5 9/16 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Overall Width | 7 7/8 in |
| Cartridge Length | 5 9/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating [Max] | 241900 lbf |
| Set Screw Torque | 1350 in lb |
| Shaft Dia. | 4.9375 in |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 1000 rpm |
| Bore Dia. [Max] | 7 in |
| Lubrication | Relubricatable |
| Series | 5000 |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 7.875 in |
| Temperature Range [Max] | 225 °F |
| Weight | 95.0 LB |
| EAN or UPC | 698210700492 |

