- Spherical Roller Bearing Cartridge Unit
- 4 in Shaft Diameter
- 8.75 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 159300 lbf |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 7/16 in |
| Housing Material | Cast Iron |
| Series | 9000 |
| RPM [Max] | 1100 rpm |
| Inch/Metric | Inch |
| Misalignment Range | ±1 1/2° |
| Housing Width | 4 1/4 in |
| Dynamic Load Rating | 152160 lbf |
| Shaft Dia. | 4 in |
| Outside Dia. | 8.75 in |
| Special Features | None |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4 in NPT |
| Cartridge Length | 4 1/4 in |
| Length Through Bore | 5.53125 in |
| Collar O.D. | 6 1/8 in |
| Overall Width | 5 13/32 in |
| Bore Dia. [Min] | 1 15/16 in |
| Size Code | 12 |
| Lubrication | Relubricatable |
| Lubricant Type | Exxon Ronex MP |
| Locknut Outside Diameter | 5 23/32 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 45.7 LB |
| EAN or UPC | 698210700102 |

