- Spherical Roller Bearing Cartridge Unit
- 5 7/16 in Shaft Diameter
- 12.25 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 7/16 in |
| Bore Dia. [Min] | 1 15/16 in |
| Size Code | 15 |
| Locking Device | Adapter Mounted |
| Series | 9000 |
| Lubricant Type | Exxon Ronex MP |
| Outside Dia. | 12.25 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Static Load Rating [Max] | 304600 lbf |
| Inch/Metric | Inch |
| Housing Width | 5 7/8 in |
| Dynamic Load Rating | 250960 lbf |
| Cartridge Length | 5 7/8 in |
| Length Through Bore | 7.3125 in |
| Overall Width | 7 7/16 in |
| Special Features | None |
| Collar O.D. | 8 1/16 in |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 5.4375 in |
| Grease Fitting Size | 1/4 in NPT |
| Locknut Outside Diameter | 8 1/16 in |
| RPM [Max] | 800 rpm |
| Housing Material | Cast Iron |
| Weight | 130.0 LB |
| EAN or UPC | 698210829780 |

