- Top Angle Protected Screw Take-Up Type
- 2 7/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Bolt Size | 3/4 in |
| Shaft Dia. | 2.4375 in |
| Travel | 24 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Base Height | 1 3/4 in |
| Locking Device | Shurlok Adapter Mounted |
| Take-Up Types | Top Angle Protected Screw |
| Type | Spherical Roller Bearing |
| Base Width | 3 1/2 in |
| Weight | 75.0 LB |
| EAN or UPC | 698210152543 |

