- 2 7/16" Shaft
- 3" Center Line to Base
- 8 1/4" Bolt Hole Spacing
- Double Setscrew Locking
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Series | ZP Series |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4.375 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 8 1/4 in |
| End Type | Open End |
| Base Width | 4 1/2 in |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Base Length | 11 1/4 in |
| Temperature Range [Max] | 200 °F |
| Housing Height | 6 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 1/8 in |
| Size Code | 8 |
| Seal Type | Heavy Contact Seals |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 15/16 in |
| Lubrication | Relubricatable |
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Temperature Range [Min] | -20 °F |
| Weight | 24.4 LB |
| EAN or UPC | 698210916640 |

