Skip to content Skip to navigation menu
Rexnord Corp.MT109215

MT109215

Take-Up Unit
Item #101941229
  • 2 15/16 in Shaft Diameter
  • Spherical Roller Bearing Type
Rexnord Corp.MT109215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 15/16 in Shaft Diameter
  • Spherical Roller Bearing Type
Slot Width 1.8125 in
Screw Diameter 1 7/8 in
Between Frame Width 6 13/16 in
Length Through Bore 4.25 in
Shaft Dia. 2.9375 in
Housing Material Cast Iron
Overall Height [Min] 7.8125 in
Overall Length 10 in
Type Spherical Roller Bearing
Seal Type Spring Loaded Heavy Contact Seals
Bearing Design Non-Expansion
Locking Device Adapter Mounted
Temperature Range [Max] 225 °F
Shank Height 5 3/8 in
Weight 41.3 LB
EAN or UPC 698210894542
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison