- 3 11/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3.6875 in |
| Housing Material | Ductile Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 71.0 LB |
| EAN or UPC | 698210866341 |

