Skip to content Skip to navigation menu
Rexnord Corp.MT72204V40

MT72204V40

Take-Up Unit
Item #104572605
  • 2 1/4 in Shaft Diameter
  • Spherical Roller Bearing Type
Rexnord Corp.MT72204V40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4 in Shaft Diameter
  • Spherical Roller Bearing Type
Housing Material Cast Iron
Shaft Dia. 2.25 in
Locking Device Single Setscrew Locking Collar
Seal Type Spring Loaded Heavy Contact Seals
Bearing Design Non-Expansion
Weight 13.4 LB
EAN or UPC 698210137557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison