- 2 7/16" Shaft
- 1 1/16" Slot Width
- 5 1/8" Between Frames
- Cast Iron
- Heavy Contact Seals
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Overall Height | 5.875 in |
| Type | Spherical Roller Bearing |
| Overall Length | 7.8125 in |
| Slot Width | 1.0625 in |
| Shank Height | 4 1/4 in |
| Bearing Design | Non-Expansion |
| Size Code | 8 |
| Overall Height [Min] | 5.875 in |
| Seal Type | Heavy Contact Seals |
| Length Through Bore | 3.65625 in |
| Slot Length | N/A |
| Inch/Metric | Inch |
| Between Frame Width | 5 1/8 in |
| Screw Diameter | 1 3/8 in |
| Weight | 18.2 LB |
| EAN or UPC | 698210912000 |

