- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Weight | 19.4 LB |
| EAN or UPC | 698210895013 |

