- 21 Tooth Sprocket for #820 Chain
- 5.12" Outside Diameter
- 1.25" Bore
| Pitch Diameter | 5.089 in |
| Effective No. of Teeth | 10 1/2 |
| No. of Teeth | 21 |
| Sprocket Style | C |
| Bore Style | Round Bore |
| Chain No. | 820 |
| Material | Reinforced Nylon |
| Width Across Teeth | 1.6875 in |
| Finished Bore | 1 1/4 in |
| Outside Dia. | 5.12 in |
| Length Through Bore | 2 in |
| Keyway | 5/16 x 5/32 |
| Weight | 1.12 LB |

