Rexnord Corp.
RSEP1300
RSEP1000 Series Eccentric Locking Spherical Roller Bearing Pillow Block
Item #103723723
- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3" Shaft
- 3 1/8" Base to Center
- 8 3/4" Bolt Centers
| Bolt Holes | 2 |
| Base Width | 2 5/8 in |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 11 39/64 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 8 3/4 in |
| Size Code | 300 |
| End Type | Open End |
| Length Through Bore | 3.40625 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Steel |
| Series | 1000 |
| Seal Type | Triple-Ring Metal Labyrinth Seals |
| Base Height | 1 3/8 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Housing Height | 6 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Shaft Dia. | 3 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 7 7/8 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Weight | 32.0 LB |
| EAN or UPC | 793699341034 |
